- Peel-Off Visor Cover
description
- The 3M™ Versaflo™ S-920 Visor Cover is a transparent covering that can be applied to certain S-Series hoods to protect the visor from contaminants and scratches. The S-920S is for Small/Medium headcovers and hoods only.
features
- For use with certain S-Series headcovers, small/medium only.
- Helps protect visor from contaminants and scratches.
| Size (text) | Small/Medium |
| Headgear Type | Hood |
| Color | Transparent |
| Visor | Clear |
| Type | Peel-Off, Visor Cover |
| Weight | 0.0 LB |
| EAN or UPC | 51131171008 |

