- Filter
| Cool Flow Exhalation Valve | Yes |
| Length | 4.300 in |
| Eye Protection | Yes |
| Type | Filter |
| Connection Type | Bayonet |
| Filter Material | Polypropylene |
| Height | 4.300 in |
| Clip-On Welding Shield | Yes |
| Resistance | Oil & Non-Oil |
| Protection Type | Particulates |
| Filtration Grade | P100 |
| Weight | 0.5 LB |
| EAN or UPC | 51131171701 |

