- Clear Lens Color
- Blue and Black Frame Color
- Anti-Fog Lens Coating
| Splash Protection | Yes |
| Hard Coat Lens | Yes |
| Frame Color | Blue/Black |
| Resistance | 99.9% UV |
| Metal Detectable | No |
| Frame Material | Plastic |
| Lens Color | Clear |
| Temple Color | Blue/Black |
| Eyewear Range | Premium |
| Temple Style | Removable |
| Lens Material | Polycarbonate |
| Lens Coating | Anti-Fog |
| Weight | 2.54 LB |
| EAN or UPC | 50051131271895 |

