- Low Profile Goggle
- Cloth Strap
- Anti-Fog Lens Coating
| Resistance | 99.9% UV |
| Splash Protection | Yes |
| Frame Material | Plastic |
| Lens Coating | Anti-Fog |
| Lens Color | Clear |
| Strap Material | Cloth |
| Temple Style | Strap |
| Color | Transparent |
| Goggle Type | Low Profile |
| Eyewear Range | Premium |
| Ventilation | Indirect |
| Frame Color | Black/Red |
| Weight | 1.49 LB |
| EAN or UPC | 50051131274551 |

