- Bayonet Cap
description
- Use to close the bayonet attachments on 3M™ Full Facepieces and 3M™ Combination Dual Airline Breathing Tubes.
features
- Approved 3M system component
- Designed to close bayonet attachments on 3M Full Facepieces
- Designed to close bayonet attachments on 3M Combination Dual Airline Breathing Tubes
- Provides an effective closure to route airflow through separate path
- Black
| Color | Black |
| Connection Type | Bayonet |
| Material | Plastic |
| Mask Type | Full Facepiece Reusable |
| Headgear Type | Full Facepiece |
| Accessory Type | Bayonet Cap |
| Eye Protection | No |
| Standard | NIOSH Approved |
| Weight | 0.0 LB |
| EAN or UPC | 51131370029 |

