- Nose Cup Assembly
description
- Use as a replacement part for 3M™ Full Facepieces 6700, 6800, 6900 (07138, 07139, 07140 AAD).
features
- Approved 3M replacement part
- Recommended for 3M Full Facepieces 6700, 6800, 6900 (07138, 07139, 07140 AAD)
- Replacement part can extend respiratory equipment service life
- Replaceable nose cup assembly can potentially result in respiratory equipment cost savings
- Assembly maintains original service performance of facepiece
| Accessory Type | Nose Cup Assembly |
| Eye Protection | No |
| Clip-On Welding Shield | No |
| Cool Flow Exhalation Valve | No |
| Standard | NIOSH Approved |
| Material | Thermoplastic Elastomer (TPE) |
| Weight | 0.15 LB |
| EAN or UPC | 50051131370048 |

