- Head Harness
description
- Use as a replacement part for 3M™ Full Facepieces 6700, 6800, 6900 (07138, 07139, 07140 AAD).
features
- Approved 3M replacement part
- Designed for 3M Full Facepieces 6000 Series (sold separately)
- Replacement part can extend respiratory equipment service life
- Replaceable part can potentially result in respiratory equipment cost savings
- Head harness holds facepiece against face
| Cool Flow Exhalation Valve | No |
| Eye Protection | No |
| Material | Thermoplastic Elastomer (TPE) |
| Silicone Faceseal | No |
| Accessory Type | Head Harness |
| Mask Type | Full Facepiece Reusable |
| Color | Gray |
| Clip-On Welding Shield | No |
| Weight | 0.25 LB |

