- Lens Assembly
description
- Use as a replacement part on 3M™ Full Facepieces 6000 Series.
features
- Approved 3M replacement part
- Recommended for 3M Full Facepiece 6000 Series (sold separately)
- Replacement part can extend service life of facepiece
- Replaceable lens assembly can potentially result in respiratory equipment cost savings
- Assembly maintains original service performance of facepiece
| Clip-On Welding Shield | No |
| Eye Protection | No |
| Silicone Faceseal | No |
| Material | Polycarbonate |
| Mask Type | Full Facepiece Reusable |
| Cool Flow Exhalation Valve | No |
| Accessory Type | Lens Assembly |
| Standard | ANSI Z87 Approved, NIOSH Approved |
| Weight | 0.436 LB |
| EAN or UPC | 50051131370062 |

