- Medium Size
- Silicone Material
description
- This half facepiece reusable respirator 7500 Series uses advanced silicone material to help provide comfortable and durable respiratory protection. The 3M™ Cool Flow™ Valve helps make breathing easier and can reduces heat and moisture build-up for cool, dry comfort.
features
- Advance silicone material for increased comfort and greater durability
- Proprietary 3M™ CoolFlow™ valve helps makes breathing easier
- Dual-mode head harness adjusts easily for either standard or drop-down mode
- Exhalation valve cover directs exhaled breath and moisture downward to reduce fogging
- Color coded to indicate size (small, medium or large) for easy identificatio
- Sizes are color coded for easy identification
- Drop-down feature allows the respirator to be taken off in a non-contaminated area without having to remove a hard hat.
- For workplace/occupational use only
| Mask Type | Half Facepiece Reusable |
| Harness Type | 4 Point |
| Material | Silicone |
| Strap | Rubber with Cotton/Polyester Braid |
| Type | Respirator |
| Breathing Hose Type | N/A |
| Use With | Filter 2000 Cartridge 6000 Filter 7093 |
| Connection Type | Bayonet |
| Size Group | Medium |
| Size (text) | Medium |
| Eye Protection | No |
| Purpose | Half Facepiece Respirators |
| Standard | NIOSH Approved |
| Silicone Faceseal | No |
| Clip-On Welding Shield | No |
| Accessories | No |
| Range | Best |
| Weight | 0.505 LB |
| NSN Number | 5345-01-397-5256 |

