- Large Size
- Silicone Material
description
- This half facepiece reusable respirator 7500 Series uses advanced silicone material to help provide comfortable and durable respiratory protection. The 3M™ Cool Flow™ Valve helps make breathing easier and can reduces heat and moisture build-up for cool, dry comfort.
features
- Advance silicone material for increased comfort and greater durability
- Proprietary 3M™ CoolFlow™ valve helps makes breathing easier
- Dual-mode head harness adjusts easily for either standard or drop-down mode
- Exhalation valve cover directs exhaled breath and moisture downward to reduce fogging
- Color coded to indicate size (small, medium or large) for easy identification
- Sizes are color coded for easy identification
- Drop-down feature allows the respirator to be taken off in a non-contaminated area without having to remove a hard hat.
- For workplace/occupational use only
| Use With | Filter 2000 Cartridge 6000 Filter 7093 |
| Harness Type | 4 Point |
| Size Group | Large |
| Breathing Hose Type | N/A |
| Strap | Polyisoprene with Polyester Braid |
| Mask Type | Half Facepiece Reusable |
| Material | Silicone |
| Connection Type | Bayonet |
| Type | Respirator |
| Size (text) | Large |
| Standard | NIOSH Approved |
| Silicone Faceseal | Yes |
| Weight | 0.485 LB |
| EAN or UPC | 51131370838 |
| NSN Number | 5345-01-349-8361 |

