- Welding Helmet Battery
description
- Replacement batteries for 3M™ Speedglas™ Filters Utility and 9000 Series. Batteries are type CR2032.
features
- Replacement Part
| Battery Life | 2500 hr |
| Standard | ANSI Z87.1-2010 |
| Battery Type | CR2032 |
| Accessory Type | Welding Helmet Battery |
| Purpose | Exclude |
| Weight | 0.03 LB |
| EAN or UPC | 51131371378 |

