- Safety Plate
description
- This safety plate, 4-1/2 inches x 5-1/4 inches, is used in the welding lens stacks that use shade glass. It is placed on the outside nearest the wire clip that securely holds all parts of the stack in place. The plate is ANSI approved.
features
- For use with 3M™ Headgear L-Series
| Accessory Type | Safety Plate |
| Color | Clear |
| Length | 4 1/2 in |
| Headgear Type | Helmet w/Faceshield |
| Weight | 0.0 LB |
| EAN or UPC | 51131371590 |

