- Filter and Cartridge Combo
- Used w/Reusable Respirators
description
- This cartridge/ filter is NIOSH approved and provides the highest level of protection against oil and non-oil based particles. Use with 3M™ Half and Full Facepieces 6000, 7000 and FF-400 Series with a bayonet-style filter/cartridge connection or 3M™ Scott™ AV-3000 HT and AV-3000 SureSeal facepieces with 3M™ Scott™ AV-632 Bayonet Adapter.
features
- NIOSH approved and provides the highest level of protection against oil and non-oil based particles
- Bayonet compatibility allows use with many 3M™ half and full facepieces and certain 3M™ Scott™ full facepieces
- Channeled airflow protects filter for enhanced breathability and longer service life
- Unique, spring-loaded filter cover design simplifies negative pressure user seal checks
- Nuisance odor relief for acid gas levels below the Permissible Exposure Level (PEL)
compliances
- 0
| Protection Type | Hydrogen Fluoride |
| Use With | Reusable Respirators |
| Cool Flow Exhalation Valve | Yes |
| Filtration Grade | P100 |
| Eye Protection | Yes |
| Clip-On Welding Shield | Yes |
| Filter Material | Glass Fiber Paper |
| Resistance | Oil & Non-Oil |
| Type | Filter & Cartridge Combo |
| Standard | NIOSH Approved, P100, Hydrogen Fluoride, Hydrogen Fluoride, P100 |
| Style No. | 7093C |
| Length | 3.400 in |
| Height | 2.300 in |
| Connection Type | Bayonet |
| Weight | 0.125 LB |
| EAN or UPC | 51131371736 |
-
![]()
-
Pre-Packed Quantities



