- Welding Sweatband
description
- The Speedglas 9100 sweatband is designed to help absorb sweat and provide a comfortable interface for the headgear.
features
- Sweatband
- Replacement Part
| Purpose | Exclude |
| Accessory Type | Welding Sweatband |
| Color | Black |
| Helmet Color | Black |
| Standard | ANSI Z87.1-2010 |
| Weight | 0.0 LB |
| EAN or UPC | 51131371750 |

