- Outside Protection Plate
description
- The Speedglas 100 high temperature outside protection plate is formulated from an engineered resin to resist higher heat applications. This is recommended for use in high amperage welding or conditions where long weld beads may generate radiant heat.
features
- Replacement Part
- High Temperature Protection
- 10/Case
| Purpose | Exclude |
| Accessory Type | Outside Protection Plate |
| Standard | ANSI Z87.1-2010, CSA Z94.3 |
| Protection Type | High Temperature |
| Weight | 0.0 LB |
| EAN or UPC | 51131372450 |

