- Medium Size
- Silicone/Nylon Material
| Protection Type | Hydrogen Fluoride |
| Mask Type | Half Facepiece Reusable |
| Harness Type | 4-Point |
| Height | 10 3/8 in |
| Color | Gray/Teal |
| Connection Type | Bayonet |
| Type | Rugged Comfort Respirator |
| Cool Flow Exhalation Valve | Yes |
| Size Group | Medium |
| Material | Silicone/Nylon |
| Weight | 0.0 KG |
| EAN or UPC | 50051131494898 |

