- Medium Size
- Silicone/Nylon Material
description
- The 3M™ Rugged Comfort Quick Latch Half Facepiece Reusable Respirator. This facepiece combines comfort, durability, and stability. The proprietary quick latch design offers an easy, one-hand touch drop-down mechanism for putting the facepiece on and/off while moving in and out of contaminated areas.
features
- Resilient silicone faceseal provides comfort, durability, and stability with a soft but firm seal
- Quick Latch mechanism makes it easy to drop down the respirator from face without removing head straps
- Proprietary 3M Cool Flow valve helps reduce heat and moisture to make breathing easier
- Low profile half facepiece design offers a wide field of view and compatibility with welding and grinding shields
- Exhalation valve cover directs exhaled breath and moisture downward to reduce fogging of face shields
- Silicone face seal keeps its shape even in hot work conditions
- Low-profile half facepiece design is compatible with many welding and grinding shields
- For workplace/occupational use only
| Cool Flow Exhalation Valve | Yes |
| Mask Type | Half Facepiece Reusable |
| Size Group | Medium |
| Material | Silicone/Nylon |
| Connection Type | Bayonet |
| Protection Type | Hydrogen Fluoride |
| Type | Rugged Comfort Respirator |
| Color | Gray, Teal |
| Harness Type | 4 Point Quick Latch |
| Silicone Faceseal | Yes |
| Range | Best |
| Eye Protection | No |
| Clip-On Welding Shield | No |
| Accessories | No |
| Standard | NIOSH Approved |
| Weight | 0.312 LB |
| EAN or UPC | 50051131494904 |

