- Large Size
- Silicone/Nylon Material
| Color | Gray/Teal |
| Cool Flow Exhalation Valve | Yes |
| Mask Type | Half Facepiece Reusable |
| Protection Type | Hydrogen Fluoride |
| Harness Type | 4-Point |
| Type | Rugged Comfort Respirator |
| Size Group | Large |
| Material | Silicone/Nylon |
| Connection Type | Bayonet |
| Weight | 3.08 LB |
| EAN or UPC | 50051131494911 |

