- N95 Filtration Grade
- Dust and Other Particles Mask
| Adjustable Buckle Straps | No |
| Strap Attachment Type | Stapled |
| Mask Type | Dust & Other Particles |
| Protection Type | Particulates |
| Color | White |
| Flame Resistance | No |
| Faceseal | No |
| Respirator Style | Cup |
| Filtration Grade | N95 |
| Resistance | Non-Oil |
| Cartridge or Filter Included | Yes |
| Weight | 5.0 LB |
| EAN or UPC | 50051131497110 |

