- N95 Filtration Grade
- Dust and Other Particles Mask
description
- This disposable N95 particulate respirator features a foam faceseal and 3M™ Cool Flow™ Valve to help provide comfortable, reliable worker respiratory protection. It is ideally suited for hot/dusty work settings that require long periods of wear.
features
- NIOSH approved for at least 95 percent filtration efficiency against certain non-oil based particles
- Comfortable foam face seal
- Braided headbands two-strap design with dual point attachment helps provide a secure seal
- M-Noseclip adjusts easily for fewer pressure points and greater comfort
- Proprietary 3M Cool Flow Exhalation Valve reduces heat build-up inside the respirator
- Advanced Electret Media is designed for ease of breathing
- Spacious and durable
| Protected Area | Half Facepiece |
| Adjustable Buckle Straps | No |
| Faceseal | Yes |
| Type | Particulate Filter |
| Suspension Type | Strap |
| Resistance | Non-Oil |
| Strap | Elastic Headband |
| Mask Type | Dust & Other Particles |
| Respirator Style | Cup |
| Filtration Grade | N95 |
| Application | Grinding, Sanding, Sweeping, Dusty Operations, Bagging |
| Manufacturer Name | 3M |
| Standard | N95 |
| Usage | Dusty Environments, Grinding, Sanding, Sweeping |
| Flame Resistance | No |
| Color | White |
| Size Group | Standard |
| Breathing Hose Type | N/A |
| Purpose | General Purpose for Dust and other Particles |
| Filter Type | N95 |
| Weight | 0.05 LB |
| EAN or UPC | 51131527508 |

