- Inhalation Valve
description
- This is a replacement inhalation valve designed for 3M™ Half Facepiece Respirators 7501, 7502, and 7503.
features
- Approved 3M™ replacement part
- Designed for use with 3M™ Half Facepiece 7500 Series (sold separately)
- Easy installation allows for quick replacement
- Valve can extend service life of facepiece
- Replaceable part can potentially result in respiratory equipment cost savings
| Standard | NIOSH Approved |
| Material | Silicone |
| Silicone Faceseal | No |
| Cool Flow Exhalation Valve | No |
| Clip-On Welding Shield | No |
| Eye Protection | No |
| Accessory Type | Inhalation Valve |
| Mask Type | Half Facepiece Reusable |
| Weight | 0.0 LB |
| EAN or UPC | 51131527546 |

