- Cartridge Filter Holder
description
- This holder is designed to be used with the 3M™ Half Facepiece Respirators 7501, 7502 and 7503. It includes two inhalation valves and one exhalation valve.
features
- Maintains original performance standards of facepiece
- Designed for use with the 3M Half Facepiece Respirators 7501, 7502 and 7503 (sold separately)
- Approved 3M replacement part
- Includes two inhalation valves and one exhalation valve
- Replaceable part can potentially result in respiratory equipment cost savings
| Accessory Type | Cartridge Filter Holder |
| Eye Protection | No |
| Mask Type | Half Facepiece Reusable |
| Standard | NIOSH Approved |
| Connection Type | Bayonet |
| Cool Flow Exhalation Valve | Yes |
| Clip-On Welding Shield | No |
| Silicone Faceseal | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 51131527560 |

