- High Efficiency Particulate Filter
description
- Replacement high efficiency particulate filter for 3M™ Adflo Powered Air Purifying Respirator (PAPR).
features
- Replacement Part
| Type | Particulate Filter, High Efficiency |
| Purpose | Exclude |
| Standard | NIOSH Approved, ANSI Z87.1-2010 |
| Filter Type | Particulate |
| Welding | Yes |
| Weight | 2.06 LB |
| EAN or UPC | 50051131926009 |

