- Welding Helmet Outside Protection Plate
description
- High temperature outside protection plate for 3M™ Speedglas™ Filters Utility and 9000 Series.
features
- High Temp
- Auto-Darkening Filter Protection
- Replacement Part
| Material | Polycarbonate |
| Standard | ANSI Z87.1-2010, CSA Z94.3 |
| Accessory Type | Welding Helmet Outside Protection Plate |
| Purpose | Exclude |
| Weight | 0.0 LB |
| EAN or UPC | 51131930339 |

