- Battery Holder
description
- Replacement blue battery holder for 3M™ Speedglas™ Filters Utility and 9000 Series.
features
- Battery Holders
- Replacement Part
| Helmet Color | Blue |
| Purpose | Exclude |
| Color | Blue |
| Accessory Type | Battery Holder |
| Standard | ANSI Z87.1-2010 |
| Weight | 0.0 LB |
| EAN or UPC | 51131930414 |

