- Conspicuity Marking
- 12 in Length
- 2 in Width
description
- 3M™ Diamond Grade™ Conspicuity Markings Series 983 is a highly reflective microprismatic lens sheeting
applications
- Vehicle Visibility
features
- Strong and durable for easy application to smooth surfaces
- Vivid colors and bright white ensures maximum reflectivity and superior daytime color
- Durable--resist weather, dirt and aging
- Aggrerssive, low-temperature application adhesive
- Non-corroding
- For warranty information on specific applications such as trucks and trailers, rail cars, school buses or emegency vehicles, please see the specific product bulletins for those applications.
- Available in rolls, kiss-cut rolls and strips
| Construction | Rigid |
| Performance | Diamond Grade |
| Series | 983 |
| Type | Conspicuity Marking |
| Adhesive | Pressure-Sensitive |
| Standard | DOT Mark, DOT C2, M669-11 |
| Length | 12 in |
| Liner | Yes |
| Performance Level | Diamond Grade |
| Overall Length [Min] | 12 in |
| Width | 2 in |
| Color | Red |
| Weight | 2.0 LB |
| EAN or UPC | 51135308783 |

