- N95 Filtration Grade
- Dust and Other Particles Mask
description
- This disposable N95 particulate respirator features 3M™ Cool Flow™ Valve and braided headbands. Ideally suited for hot/dusty work settings that require long periods of wear. Packaged for store front sales.
features
- 3M™ CoolFlow™ Valve and adjustable M nose clip
- Braided head bands and soft inner materials
- Spacious and is durable
- Design to increase comfort and wearability
- Advanced Electret Media is designed for ease of breathing
| Color | White |
| Filtration Grade | N95 |
| Flame Resistance | No |
| Standard | N95 |
| Resistance | Non-Oil |
| Mask Type | Dust & Other Particles |
| Respirator Style | Cup |
| Filter Type | N95 |
| Purpose | General Purpose for Dust and other Particles |
| Weight | 0.084 LB |
| EAN or UPC | 51135891728 |

