- Welding Headband
description
- The Speedglas 9100 Pivot Mechanism are replaceable spare parts for the headgear for use if the original pivots become worn or damaged during use.
features
- Headband Pivot Mechanism
- Replacement Part
includes
- Left & Right Side Parts
| Standard | ANSI Z87.1-2010 |
| Includes | Left & Right Side Parts |
| Purpose | Exclude |
| Accessory Type | Welding Headband |
| Used With | Speedglas™ 9100 Welding Helmets |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 51135893982 |

