- Welding Outside Protection Plate
description
- The Speedglas 9100 high temperature outside protection plate is formulated from an engineered resin to resist higher heat applications. This is recommended for use in high amperage welding or in conditions where long weld beads may generate radiant heat.
features
- Outside Protection Plate
- High Temp Applications
- Replacement Part
| Standard | ANSI Z87.1-2010, CSA Z94.3 |
| Protection Type | High Temperature |
| Accessory Type | Welding Outside Protection Plate |
| Purpose | Exclude |
| Material | Polycarbonate |
| Weight | 2.46 LB |
| EAN or UPC | 51135893999 |

