- Welding Headband
description
- The Speedglas 9100 Headband Back Part is a replaceable spare part replacing only the back portion of the headband if the original parts become worn or damaged during use.
features
- Headband Back Part
- Replacement Part
includes
- Back Parts
| Color | Black |
| Includes | Back Parts |
| Standard | ANSI Z87.1-2010 |
| Used With | Speedglas™ 9100 Welding Helmets |
| Accessory Type | Welding Headband |
| Purpose | Exclude |
| Weight | 0.0 LB |
| EAN or UPC | 51135894002 |

