- Head Harness
| Material | Silicone |
| Silicone Faceseal | Yes |
| Harness Type | 6-Point |
| Eye Protection | Yes |
| Mask Type | Full Facepiece Reusable |
| Cool Flow Exhalation Valve | Yes |
| Accessory Type | Head Harness |
| Clip-On Welding Shield | No |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 51135894767 |

