- Comfort Cradle Head Harness Attachment
| Mask Type | Full Facepiece Reusable |
| Clip-On Welding Shield | No |
| Silicone Faceseal | Yes |
| Cool Flow Exhalation Valve | Yes |
| Harness Type | 6-Point |
| Accessory Type | Comfort Cradle Head Harness Attachment |
| Eye Protection | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 51135894781 |

