- Nose Cup Assembly
| Connection Type | Clip |
| Silicone Faceseal | Yes |
| Cool Flow Exhalation Valve | Yes |
| Material | Plastic |
| Clip-On Welding Shield | No |
| Mask Type | Full Facepiece Reusable |
| Eye Protection | Yes |
| Accessory Type | Nose Cup Assembly |
| Weight | 0.0 LB |
| EAN or UPC | 51135894835 |

