- High Pressure Socket
description
- This socket is a standard fitting used with the 3M™ Compressed Air Filter and Regulator Panel W 2806.
features
- A high pressure, 3/8 inch MPT twist lock fitting that is used on the 3M™ Compressed Air Filter and Regulator Panel W-2806.
| Color | Brass |
| Flow | 100 ft3/min |
| Length | 1 in |
| Body Size | 1/4 in |
| Overall Length [Max] | 0.64 cm |
| Overall Length [Min] | 1 in |
| Type | High Pressure, Socket |
| Size (text) | 3/8 in MPT |
| Weight | 0.0 LB |
| EAN or UPC | 51138165680 |

