- Filter Retainer
description
- Use to hold 3M™ Particulate Filters 5N11 and 5P71 in place on top of 3M™ Respirators 5000 Series and 3M™ Cartridges 6000 Series.
| Cool Flow Exhalation Valve | Yes |
| Clip-On Welding Shield | Yes |
| Style No. | 501 |
| Accessory Type | Filter Retainer |
| Use With | 5000 Series, 6000 Series |
| Mask Type | Full Facepiece Reusable |
| Eye Protection | Yes |
| Material | Polypropylene |
| Silicone Faceseal | Yes |
| Weight | 0.039 LB |
| EAN or UPC | 51138176686 |
-
Pre-Packed Quantities


