- Head Strap/Harness Assembly
| Mask Type | Full Facepiece Reusable |
| Material | Silicone |
| Accessory Type | Head Strap/Harness Assembly |
| Clip-On Welding Shield | No |
| Silicone Faceseal | No |
| Eye Protection | No |
| Color | Black |
| Cool Flow Exhalation Valve | No |
| Weight | 0.0 LB |
| EAN or UPC | 51138213404 |

