- High Pressure Plug
description
- This plug is a standard fitting that is used as a quick connect/disconnect on high pressure hoses.
features
- For use with 3M™ Whitecap Helmets
| Type | High Pressure, Plug |
| Overall Length [Min] | 1 in |
| Length | 1 in |
| Size (text) | 1/4 in FPT |
| Color | Metal |
| Body Size | 1/4 in |
| Overall Length [Max] | 0.64 cm |
| Weight | 0.0 LB |
| EAN or UPC | 51138214678 |

