- High Pressure Socket
description
- This fitting is used on the 3M™ Supplied Air Hose W 9435 and W 2929.
features
- For use with 3M™ Whitecap Helmets
| Color | Brass |
| Overall Length [Min] | 1 in |
| Length | 1 in |
| Overall Length [Max] | 0.64 cm |
| Size (text) | 1/4 in FPT |
| Type | High Pressure, Socket |
| Body Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 51138214807 |

