- Plug
description
- This plug, for the air control valves, is a high pressure, 1/4 inch MPT steel fitting.
features
- 1/4 inch MPT steel fitting.
| Length | 1 in |
| Overall Length [Max] | 0.64 cm |
| Type | Plug |
| Size (text) | 1/4 in MPT |
| Body Size | 1/4 in |
| Color | Metal |
| Overall Length [Min] | 1 in |
| Weight | 0.0 LB |
| EAN or UPC | 51138214821 |

