- Filter Adapter
description
- Use to attach 3M™ Particulate Filters 2000 Series and 7093 to the 3M™ Respirators 5000 Series and 3M™ Cartridges 6000 Series for a wide variety of applications.
applications
- Use for a wide variety of applications
features
- Approved 3M system component
- Designed to attach 3M™ Particulate Filters 2000/2200 Series and 7093/7093C to 3M gas/vapor respirators and cartridges
- Component works with 3M Respirator 5000 Series and 3M Cartridges 6000 Series (sold separately)
- Particle filter adapters increases scope of potential applications
- Color: translucent white
- Refer to Filter/Cartridge User Instructions for more information.
| Connection Type | Bayonet |
| Standard | NIOSH Approved |
| Accessory Type | Filter Adapter |
| Use With | 5000 Series, 6000 Series |
| Color | White |
| Silicone Faceseal | Yes |
| Cool Flow Exhalation Valve | Yes |
| Material | Plastic |
| Clip-On Welding Shield | Yes |
| Mask Type | Full Facepiece Reusable |
| Style No. | 502 |
| Eye Protection | Yes |
| Weight | 0.047 LB |
| EAN or UPC | 51138215118 |
-
Pre-Packed Quantities


