- Shroud
description
- Use with 3M™ Full Facepieces 6000 and 7000 Series to cover head and shoulders.
features
- Shroud protects head and shoulders from dust and debris
- Recommended for use with 3M Full Facepieces 7000 Series (sold separately)
- Lightweight material offers comfort
- Recommended for paint and other spray applications
- Approved 3M respiratory protection accessory
| Cool Flow Exhalation Valve | No |
| Eye Protection | No |
| Silicone Faceseal | No |
| Mask Type | Full Facepiece Reusable |
| Standard | NIOSH Approved |
| Clip-On Welding Shield | No |
| Accessory Type | Shroud |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 51138215552 |

