Skip to content Skip to navigation menu
Half Facepiece Disposable Respirator Assembly

50051138215717

Half Facepiece Disposable Respirator Assembly
Item #102954128
  • Half Facepiece Mask
Half Facepiece Disposable Respirator Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Half Facepiece Mask

description

  • NIOSH approved against certain organic vapors. Use in a variety of workplace applications, including petrochemical, chemical manufacturing, construction, transportation and electronics.

features

  • Disposable
  • Half facepiece respirator
  • Organic Vapor respiratory protection
  • Convenient
  • Ideal for intermittent use
Material Thermoplastic Elastomer
Mask Type Half Facepiece
Protection Type Organic Vapor
Weight 0.0 LB
EAN or UPC 51138215712
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison