- OV/AG/P100 Filtration Grade
- Half Facepiece Mask
description
- NIOSH approved against certain organic vapors and acid gases. Use in a variety of applications, including pharmaceutical, petrochemical, utilities, aluminum reduction, chemical manufacturing, laboratories, and pulp and paper.
features
- NIOSH approved for respiratory protection against certain organic vapors and acid gases
- Lightweight well-balanced design enhances comfor
- Disposable model helps reduce maintenance issues for greater convenience
- Multi-purpose respirator assembly works in a variety of workplace applications
- Half facepiece design is ideal for intermittent use
| Mask Type | Half Facepiece |
| Protection Type | Organic Vapor/Acid Gas/Chlorine |
| Faceseal | Yes |
| Adjustable Buckle Straps | Yes |
| Harness Type | 4-Point |
| Filtration Grade | OV/AG/P100 |
| Cartridge or Filter Included | Yes |
| Material | Thermoplastic Elastomer |
| Weight | 0.771 LB |
| EAN or UPC | 50051138215731 |

