- Cartridge
description
- NIOSH approved against certain organic vapors. Use with 3M™ Half and Full Facepieces 6000, 7000 and FF-400 Series with a bayonet-style filter/cartridge connection or 3M™ Scott™ AV-3000 HT and AV-3000 SureSeal facepieces with 3M™ Scott™ AV-632 Bayonet Adapter.
features
- NIOSH approved for protection against certain organic vapors
- Swept-back design allows an enhanced field of view and comfort
- Bayonet compatibility allows use with many 3M™ half and full facepieces and certain 3M™ Scott™ full facepieces
- Wide range of applications reduces inventory needs
- Simple installation and usage requirements reduces training requirements
| Eye Protection | Yes |
| Clip-On Welding Shield | Yes |
| Color | Multi-Color |
| Standard | NIOSH Approved, Organic Vapors |
| Type | Cartridge |
| Connection Type | Bayonet |
| Weight | 0.25 LB |
| EAN or UPC | 51138216740 |

