- Cartridge
- Used w/Reusable Respirators
description
- NIOSH approved against formaldehyde and certain organic vapors. Use with 3M™ Half and Full Facepieces 6000, 7000 and FF-400 Series with a bayonet-style filter/cartridge connection or 3M™ Scott™ AV-3000 HT and AV-3000 SureSeal facepieces with 3M™ Scott™ AV-632 Bayonet Adapter.
features
- Formaldehyde and organic vapor cartridge
- Swept-back design for enhanced field of view and balance
- Bayonet compatibility allows use with many 3M™ half and full facepieces and certain 3M™ Scott™ full facepieces
- 1 case contains 30 pairs of cartridges (60 each)
compliances
- 0
| Style No. | 6005 |
| Type | Cartridge |
| Cool Flow Exhalation Valve | Yes |
| Use With | Reusable Respirators |
| Connection Type | Bayonet |
| Height | 3.400 in |
| Standard | NIOSH Approved, Formaldehyde, Organic Vapors |
| Clip-On Welding Shield | Yes |
| Protection Type | Formaldehyde/Organic Vapor |
| Eye Protection | Yes |
| Length | 4.200 in |
| Color | White |
| Weight | 0.216 LB |
| EAN or UPC | 51138288839 |

