- Probed Fit Test Respirator
| Mask Type | Half Facepiece Reusable |
| Harness Type | 4-Point |
| Material | Thermoplastic Elastomer |
| Component | Probed Fit Test Respirator |
| Size (text) | Medium |
| Weight | 0.0 LB |
| EAN or UPC | 51138289201 |
| Mask Type | Half Facepiece Reusable |
| Harness Type | 4-Point |
| Material | Thermoplastic Elastomer |
| Component | Probed Fit Test Respirator |
| Size (text) | Medium |
| Weight | 0.0 LB |
| EAN or UPC | 51138289201 |