- Petroleum Sorbents Pads
- 19" L x 17" W
- Polyester
- Polypropylene
description
- High capacity petroleum sorbents have a scrim on one side to increase strength and help eliminate linting. Conveniently sized pads allow the user to quickly spread sorbent over and in the path of a spill.
features
- For use in oil only Sorbent applications.
- Scrim on one side increases strength and helps eliminate linting.
- Pads are conveniently sized and may be re-used.
- May be used on a work surface in anticipation of a spill.
- Ideal for use under docks, in shallow water, rocky shorelines, marshes, and beaches.
| Material | Polyester, Polypropylene |
| Application | Workplace Safety |
| Width | 17 in |
| Type | Sorbent Pad |
| Length | 19 in |
| Weight | 11.0 LB |
| EAN or UPC | 50051138289916 |

