- 29 dB Noise Reduction Rating
- Uncorded
- Poly Bag
- Roll Down Foam Style
description
- 3M™ 1100 uncorded foam earplugs feature soft, hypoallergenic foam and a tapered design to fit comfortably in the earcanal.
features
- Smooth, dirt resistant surface provides better hygiene
- Earplugs are easy to roll down for quick and easy fitting
- Tapered design fits comfortably in earcanals
- Soft polyurethane foam is hypoallergenic
- Noise Reduction Rating (NRR) 29 dB, CSA Class AL
| Package Type | Poly Bag |
| Plug Material | Foam |
| Dispenser | No |
| Color | Orange |
| Cord | No |
| Purpose | Disposable Foam |
| Reusable | No |
| Dielectric | Yes |
| Shape | Tapered |
| Metal Detectable | No |
| Moisture Resistance | No |
| Size (text) | N/A |
| Attenuation | 29 dB |
| Decibels | 29 dB |
| PLUG SIZE | Regular |
| Style No. | 1100 |
| Style | Uncorded Roll Down Foam |
| Electrically Insulated | Yes |
| Material | Polyurethane |
| Class | CSA Class AL |
| Noise Reduction Rating | 29 dB |
| Weight | 0.004 LB |
| EAN or UPC | 51138290085 |
-
Pre-Packed Quantities


