- Exhalation Valve Cover
| Accessory Type | Exhalation Valve Cover |
| Silicone Faceseal | Yes |
| Cool Flow Exhalation Valve | No |
| Eye Protection | Yes |
| Color | Black |
| Mask Type | Full Facepiece Reusable |
| Clip-On Welding Shield | Yes |
| Material | Plastic |
| Weight | 0.0 LB |
| EAN or UPC | 51138290955 |

