- Facepiece Lens
| Clip-On Welding Shield | No |
| Accessory Type | Facepiece Lens |
| Color | Clear |
| Eye Protection | Yes |
| Material | Polycarbonate |
| Mask Type | Full Facepiece Reusable |
| Cool Flow Exhalation Valve | No |
| Weight | 2.056 LB |
| EAN or UPC | 50051138291148 |
| Clip-On Welding Shield | No |
| Accessory Type | Facepiece Lens |
| Color | Clear |
| Eye Protection | Yes |
| Material | Polycarbonate |
| Mask Type | Full Facepiece Reusable |
| Cool Flow Exhalation Valve | No |
| Weight | 2.056 LB |
| EAN or UPC | 50051138291148 |